TP571 - 4-11/16SQ, 3/4RSD 2-3/4RND W/Ears CVR

Eaton

  • $16.02 (Each)
  • $16.02 (Each)

  • $400.44 (Per 25)

  • $1,601.76 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP571
Manufacturer
Eaton
Manufacturer's Part Number
TP571
Description
4-11/16SQ, 3/4RSD 2-3/4RND W/Ears CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Steel, 3/4" Raised, With Ears 2-3/4", 5.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105711 / 00786189105711
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.02 (Each)
Carton
$16.02 (Each)
Standard Packaging
$400.44 (Per 25)
Resources
Images
 
 
TP571 - Small Image
 
TP571 - Large Image
Attachments
 
 
TP571 - Specification Sheet
Tech Bulletins
 
 
TP571 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Product Type
4 11/16 SQ 3/4 RSD 2 3/4 Ears CVR
Description
4-11/16SQ,3/4RSD 2-3/4RND W/EARS CVR
extra long description
THEP TP571 4 11/16 SQ 3/4 RSD 2 3/4
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, Steel, 3/4" raised, with ears 2-3/4", 5.0 cubic inch capacity
Special Features
Open With 2-3/4 In Ear, Weight 40 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP571
GTIN
00786189105711
UPC
786189105711
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight per each
0.36
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP571.
Jump To:

Cross Referenced

These items are similar to TP571 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8488C Appleton Electric 00687855627837
TP571 Eaton Crouse-Hinds 00786189105711
830 Raco n/a
601CA Thomas & Betts n/a
72C334 Thomas & Betts 00785991145052
72C3-3/4 Garvin Industries n/a
72C3-3/4 Thomas & Betts n/a

* All prices subject to change.

false