TP570 - 4-11/16SQ, 5/8RSD 2-3/4RND W/Ears CVR

Eaton

  • $14.39 (Each)
  • $14.39 (Each)

  • $359.80 (Per 25)

  • $1,439.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP570
Manufacturer
Eaton
Manufacturer's Part Number
TP570
Description
4-11/16SQ, 5/8RSD 2-3/4RND W/Ears CVR
Eaton Crouse-Hinds Series Square Cover, 4-11/16", Natural, Raised Surface, Steel, 5/8" Raised, With Ears 2-3/4", 3.8 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105704 / 00786189105704
Weight per unit
0.3436 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.39 (Each)
Carton
$14.39 (Each)
Standard Packaging
$359.80 (Per 25)
Resources
Images
 
 
TP570 - Small Image
 
TP570 - Large Image
Attachments
 
 
TP570 - Specification Sheet
Tech Bulletins
 
 
TP570 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4-11/16"
Descriptions
Product Type
4 11/16 SQ 5/8 RSD 2 3/4 Ears CVR
Description
4-11/16SQ,5/8RSD 2-3/4RND W/EARS CVR
extra long description
THEP TP570 4 11/16 SQ 5/8 RSD 2 3/4
Long Description
Eaton Crouse-Hinds series Square Cover, 4-11/16", Natural, Raised surface, Steel, 5/8" raised, with ears 2-3/4", 3.8 cubic inch capacity
Special Features
Open With 2-3/4 In Ear, Weight 38 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Additional Information
dimensions
4.6900 IN X 4.6900 IN X 0.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP570
GTIN
00786189105704
UPC
786189105704
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square cover
Packaging
Weight per each
0.3436
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP570.
Jump To:

Cross Referenced

These items are similar to TP570 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP570 Eaton Crouse-Hinds 00786189105704
72C358 Garvin Industries 00785592722058
11314 Mulberry 00095327113144
53058 Orbit Industries 00835243000636
8488-B O-Z Gedney 00687855627820
835 Raco 00050169008355
72-C-3 Thomas & Betts 00785991144857
Z587-5/8 Unity Manufacturing 00091617105714
601CC Thomas & Betts n/a

* All prices subject to change.

false