TP564 - 4-11/16SQ Ext RNG, 2-1/8D

Eaton

  • $14.23 (Each)
  • $14.23 (Each)

  • $355.79 (Per 25)

  • $1,423.17 (Per 100)

In-Stock: 1,707 available at other locations ( find a store with stock)
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
TP564
Manufacturer
Eaton
Manufacturer's Part Number
TP564
Description
4-11/16SQ Ext RNG, 2-1/8D
Square Box Extension Ring, Steel, 4-11/16 In Length, 2-1/8 In Width, 1/2 In;3/4 In Knockout Size, 12 Knockouts, Box Mount, 0.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189105643 / 00786189105643
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.23 (Each)
Carton
$14.23 (Each)
Standard Packaging
$355.79 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,707
Resources
Tech Bulletins
 
 
TP564 - Tech Bulletin
Images
 
 
TP564 - Small Image
 
TP564 - Large Image
Attachments
 
 
TP564 - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
2-1/8
Height
4-11/16
Length
4-11/16 in
Width
2-1/8 in
Descriptions
Construction
Drawn
Description
4-11/16SQ EXT RNG,2-1/8D
Extra Long Description
CRH TP564 4 11/16 SQ EXT RNG 1/2 3/
Features
Cooper Crouse-Hinds(R) 411/16" boxes are designed for use with conduit in commercial and industrial applications. They are utilized for the quick and easy installation of switches, devices and in ceilings for the installation of lighting fixtures. The larger box size provides increased capacity and wiring room. Available in 1½" & 21/8" depths, these boxes come with dedicated knockouts from ½" to 1¼" or combination ½" and ¾"concentric. The labor saving raised ground screw dimple in the bottom of the welded
Long Description
Square Box Extension Ring, Steel, 4-11/16 in Length, 2-1/8 in Width, 1/2 in;3/4 in Knockout Size, 12 Knockouts, Box Mount, 0.8 lb/EA
Product Type
Square Box Extension Ring
Short Description
Square Box Extension Ring, Steel, 4-11/16 in Length
Special Features
Welded/Drawn Construction
Additional Information
Dimensions
4.6900 IN X 4.6900 IN X 2.1300 IN
Knockout Size
1/2 in;3/4 in
Knockouts
(8) 1/2", (4) 3/4"
Made In USA
yes
Mounting Type
Box Mount
Number Of Knockouts
12
Package Quantity
25 CT
Standards Met
UL MA
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP564
GTIN
00786189105643
UPC
786189105643
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Square extension ring
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Lighting Fixtures
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,707

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of TP564.
Jump To:

Similar Items

Similar items are close alternatives to TP564, though they may not be 100% alike.

Cross Referenced

These items are similar to TP564 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SJDE1234 Appleton Electric 00687855468676
TP550 Eaton Crouse-Hinds 00786189105506
TP564 Eaton Crouse-Hinds 00786189105643
TP565 Eaton Crouse-Hinds 00786189105650
262 Raco 00050169002629
5SDWEXT34 Thomas & Betts n/a
73151-1234 Thomas & Betts 00785991184051
73171-1234 Thomas & Betts 00785991185058
73171-S Garvin Industries n/a

* All prices subject to change.

Begin Live Chat