TP538 - 4SQ Box 1-1/4" RSD 2 Devi

Eaton

  • $17.01 (Each)
  • $17.01 (Each)

  • $170.08 (Per 10)

  • $1,700.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP538
Manufacturer
Eaton
Manufacturer's Part Number
TP538
Description
4SQ Box 1-1/4" RSD 2 Devi
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 1-1/4" Raised, 13.0 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105384 / 00786189105384
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.01 (Each)
Carton
$17.01 (Each)
Standard Packaging
$170.08 (Per 10)
Resources
Images
 
 
TP538 - Small Image
 
TP538 - Large Image
Attachments
 
 
TP538 - Specification Sheet
Tech Bulletins
 
 
TP538 - Tech Bulletin
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
extra long description
THEP TP538 4SQ BX 1 1/4 RSD 2 DEV T
Description
4SQ BOX 1-1/4" RSD 2 DEVI
Product Type
4SQ BX 1 1/4 RSD 2 Dev Tile Wall CVR
Long Description
Eaton Crouse-Hinds series Tile Wall Square Cover, 4", Raised surface, two device, Steel, 1-1/4" raised, 13.0 cubic inch capacity
Special Features
Two Device, Weight 44 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP538
GTIN
00786189105384
UPC
786189105384
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Tile wall square cover
Packaging
Weight per each
0.44
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP538.
Jump To:

Cross Referenced

These items are similar to TP538 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-125 Appleton Electric 00687855768707
TP538 Eaton Crouse-Hinds 00786189105384
52C21SQ Garvin Industries 00785592115904
11274 Mulberry 00095327112741
781 Raco 00050169907818
408-D Thomas & Betts n/a
52C52114 Thomas & Betts 00785991140507
408D Thomas & Betts n/a
52-C-52-1 1/4 Thomas & Betts Conduit n/a
Z533 Unity Manufacturing 00091617105387

* All prices subject to change.

false