TP511 - 4SQ CVR (2)Gfci RCPT

Eaton

  • $7.65 (Each)
  • $7.65 (Each)

  • $382.72 (Per 50)

  • $765.43 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP511
Manufacturer
Eaton
Manufacturer's Part Number
TP511
Description
4SQ CVR (2)Gfci RCPT
Raised Box Cover, Steel, 26 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189105117 / 00786189105117
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.65 (Each)
Carton
$7.65 (Each)
Standard Packaging
$382.72 (Per 50)
Resources
Images
 
 
TP511 - Small Image
 
TP511 - Large Image
 
TP511 - Large Image
Attachments
 
 
TP511 - Specification Sheet
Tech Bulletins
 
 
TP511 - Tech Bulletin
Features
Material
Steel
Shape
Square
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
4"
Descriptions
Product Type
Raised Box Cover
Description
4SQ CVR (2)GFCI RCPT
Long Description
Raised Box Cover, Steel, 26 lb/EA
Features
Screw(s) provided in raised cover kit are for use with the center hole on duplex receptacles. Nuts that are provided in kit are to be used in conjunction with the screws that are provided as standard packaging with devices to mount device to raised cover. For GFCI device installation, no screw is needed;please disregard.
Short Description
Raised Box Cover, Steel, (2)GFCI
extra long description
THEP TP511 4 SQ BOX 2 GFCI REC SURF
Additional Information
for use with
Two GFCI Receptacles
Standards Met
UL Listed;CSA Listed
package quantity
50 PK
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP511
GTIN
00786189105117
UPC
786189105117
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square surface cover
Packaging
Weight
26 lb/EA
Weight per each
0.26
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of TP511.
Jump To:

Similar Items

Similar items are close alternatives to TP511, though they may not be 100% alike.

Square Surface Cover, Steel, Pre-Galvanized, Silver, 5 Cu.In Capacity, Wall or C...
  • Our Part #: RS17CC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RS 17 CC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($197.97)
RS17CC - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.92

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP511 Eaton Crouse-Hinds 00786189105117
G1950 Garvin Industries 00785592526502
11433 Mulberry 00095327114332
4444 Orbit Industries 00835243000421
809 Raco 00050169008096
809C Raco 00050169999844
RS-17-CC Thomas & Betts 00785991120899
RS-17-CC Thomas & Betts Conduit n/a
C2240 Topaz 00751338872127
RS17 Thomas & Betts 00786680043376

* All prices subject to change.

false