TP377 - 4" Oct Box W/16" Bar HNGR

Eaton

  • $22.76 (Each)
  • $22.76 (Each)

  • $568.91 (Per 25)

  • $2,275.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TP377
Manufacturer
Eaton
Manufacturer's Part Number
TP377
Description
4" Oct Box W/16" Bar HNGR
Eaton Crouse-Hinds Series Octagon Box and Adjustable Bar Set, 4", NM Clamps, 1-1/2", Steel, Fixture Rated, Use With 4" Octagon Box, 16", 15.5 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189103779 / 00786189103779
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.76 (Each)
Carton
$568.91 (Per 25)
Resources
Images
 
 
TP377 - Small Image
 
TP377 - Large Image
Attachments
 
 
TP377 - Specification Sheet
Tech Bulletins
 
 
TP377 - Tech Bulletin
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4" OCT BOX W/16" BAR HNGR
extra long description
THEP TP377 4 OCT NM CAB BX ADJ BAR
Product Type
4 Oct NM Cab BX Adj Bar Set CLMP No Stud
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
Long Description
Eaton Crouse-Hinds series Octagon Box and Adjustable Bar Set, 4", NM clamps, 1-1/2", Steel, Fixture rated, use with 4" octagon box, 16", 15.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture rated, use with 4" octagon box
Additional Information
dimensions
16.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP377
GTIN
00786189103779
UPC
786189103779
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon box and adjustable bar set
Packaging
Weight per each
1.02
Carton
25
Uses, Certifications, and Standards
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TP377.
Jump To:

Similar Items

Similar items are close alternatives to TP377, though they may not be 100% alike.

Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry...
  • Our Part #: 54151NP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54151 NP
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.96)
54151NP - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP377 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP377 Eaton Crouse-Hinds 00786189103779
54151-NP Thomas & Betts Conduit n/a
V304R-18NAO Unity Manufacturing 00091617103772

* All prices subject to change.