TP329 - 4" RND FLT CVR, 1/2 Ko

Eaton

  • $1.72 (Each)
  • $1.72 (Each)

  • $86.04 (Per 50)

  • $172.07 (Per 100)

In-Stock: 53 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TP329
Manufacturer
Eaton
Manufacturer's Part Number
TP329
Description
4" RND FLT CVR, 1/2 Ko
Flat Box Cover, Steel, Round, 4 In Diameter, 0.24 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189103298 / 00786189103298
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$86.04 (Per 50)
Stock Availability
Nacogdoches
53 (Check another store)
All Stores
982
Resources
Images
 
 
TP329 - Small Image
 
TP329 - Large Image
 
TP329 - Large Image
Attachments
 
 
TP329 - Specification Sheet
Tech Bulletins
 
 
TP329 - Tech Bulletin
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Diameter
4 in
Size
4"
Descriptions
Description
4" RND FLT CVR,1/2 KO
Product Type
Flat Box Cover
Long Description
Flat Box Cover, Steel, Round, 4 in Diameter, 0.24 lb/EA
Short Description
Flat Box Cover, Steel, Round Shape
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP329 4 OCT BOX CVR FLT 1/2 KO
Special Features
Weight 24 Lb per 100
Additional Information
for use with
Air Plenum
Standards Met
UL Listed;CSA Certified
package quantity
50 CT
Made in USA
yes
dimensions
4.0000 IN X 4.0000 IN X 0.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP329
GTIN
00786189103298
UPC
786189103298
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon box cover
Packaging
Weight
0.24 lb/EA
Weight per each
0.24
Carton
50
Uses, Certifications, and Standards
Application
Octagon Outlet Box
standard
UL, CSA
These alternate items can be purchased instead of TP329.
Jump To:

Similar Items

Similar items are close alternatives to TP329, though they may not be 100% alike.

Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standar...
  • Our Part #: 8413
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8413
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($238.44)
8413 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.77

Each

QTY:
Each
Add
Flat Box Cover, Steel, Octagon, 4 In Diameter, 0.22 LB/Ea
  • Our Part #: TP328
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP328
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($76.72)
TP328 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.53

Each

QTY:
Each
Add
Octagon Box Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Diameter, Surface Mou...
  • Our Part #: 54C6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54 C 6
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($98.87)
54C6 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP329 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8413 Appleton Electric 00687855775552
TP329 Eaton Crouse-Hinds 00786189103298
TP328 Eaton Crouse-Hinds 00786189103281
54C6-R Garvin Industries n/a
11003 Mulberry 00095327110037
4RBCK Orbit Industries 00835243000469
724 Raco 00050169007242
54C6 Thomas & Betts 00785991142006
C8452 Topaz 00751338867802

* All prices subject to change.