TP276 - 4X1-1/2 Oct BX W/3/4 Ko

Eaton

  • $3.28 (Each)
  • $3.28 (Each)

  • $164.24 (Per 50)

  • $328.48 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP276
Manufacturer
Eaton
Manufacturer's Part Number
TP276
Description
4X1-1/2 Oct BX W/3/4 Ko
Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (No Clamps), 1-1/2", Steel, (4) 3/4", Fixture Rated, 15.5 Cubic Inch Capacity
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189102765 / 00786189102765
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.28 (Each)
Carton
$164.24 (Per 50)
Resources
Images
 
 
TP276 - Small Image
 
TP276 - Large Image
Attachments
 
 
TP276 - Specification Sheet
Tech Bulletins
 
 
TP276 - Tech Bulletin
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Depth
1-1/2
Height
4
Width
4
Descriptions
Description
4X1-1/2 OCT BX W/3/4 KO
Product Type
4 Oct Cond Outlet Box 3/4 Ko
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP276 4 OCT COND OUTLET BOX 3/
Long Description
Eaton Crouse-Hinds series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (no clamps), 1-1/2", Steel, (4) 3/4", Fixture rated, 15.5 cubic inch capacity
Construction
Drawn
Special Features
Fixture Rated
Additional Information
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Cable Entry
KO
Knockouts
true
Manufacturer Information
Manufacturers Part Number
TP276
Brand
Eaton
GTIN
00786189102765
UPC
786189102765
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon outlet box
Packaging
Weight per each
0.52
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of TP276.
Jump To:

Similar Items

Similar items are close alternatives to TP276, though they may not be 100% alike.

Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry...
  • Our Part #: 5415134
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54151 3/4
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($147.13)
5415134 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.94

Each

QTY:
Each
Add
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Ou...
  • Our Part #: 4034
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4O-3/4
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($633.48)
4034 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP276 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4034 Appleton Electric n/a
TP276 Eaton Crouse-Hinds 00786189102765
4O-3/4 O-Z Gedney 00687855750108
126 Raco 00050169001264
4OW34 Thomas & Betts 00781720055029
5415134 Thomas & Betts 00785991169102
4034 O-Z Gedney n/a
G4452 Topaz 00751338867116

* All prices subject to change.