TP266 - 3-1/4"RND 1/2"D STL PNCK BX

Eaton

  • $4.78 (Each)
  • $4.78 (Each)

  • $238.99 (Per 50)

  • $477.98 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
TP266
Manufacturer
Eaton
Manufacturer's Part Number
TP266
Description
3-1/4"RND 1/2"D STL PNCK BX
Round Ceiling Pan, Steel, Ivory, 4 Cu.In Capacity, Round, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ceiling Mount, 1/2 In Height, 3-1/4 In Diameter, 30 LB/Ea
Slang Terms

Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers
Classification
Steel Boxes & Covers
UNSPSC
39121317 - Ceiling pan
UPC/GTIN
786189102666 / 00786189102666
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.78 (Each)
Carton
$4.78 (Each)
Standard Packaging
$238.99 (Per 50)
Resources
Images
 
 
TP266 - Small Image
 
TP266 - Large Image
Attachments
 
 
TP266 - Specification Sheet
Tech Bulletins
 
 
TP266 - Tech Bulletin
Features
Material
Steel
Shape
Round
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
1/2 in
Diameter
3-1/4 in
Size
3-1/4 In Diameter X 1/2 In Depth
Descriptions
Description
3-1/4"RND 1/2"D STL PNCK BX
Product Type
Round Ceiling Pan
Long Description
Round Ceiling Pan, Steel, Ivory, 4 cu.in Capacity, Round, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ceiling Mount, 1/2 in Height, 3-1/4 in Diameter, 30 lb/EA
Short Description
Round Ceiling Pan, Steel, Ivory, 4 cu. in
Special Features
Fixture Rated
Features
Crouse-Hinds series steel octagon outlet boxes, covers, adjustable bar hangers and ceiling pans can be used in the installation of ceiling or wall lighting fixtures or as a junction box. A variety of labor-saving mounting brackets are available that allow for easy positioning of the octagon box along studs or joists. The adjustable bar hangers allow the octagon box to be located anywhere along the length of the bar.
extra long description
THEP TP266 3 1/4 ROUND CEIL PAN CLM
Additional Information
for use with
Steel Octagon Box
Knockout Size
1/2 in (Bottom)
Number of Knockouts
5
Mounting Type
Ceiling Mount
Standards Met
UL Listed;514A 514B 514C;NEMA OS-1
package quantity
50 PK
dimensions
3.2500 IN X 3.2500 IN X 0.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP266
GTIN
00786189102666
UPC
786189102666
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Round ceiling pan
Packaging
Weight
30 lb/EA
Weight per each
0.32
Carton
1
Package
50
Uses, Certifications, and Standards
Capacity
4 cu.in
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TP266.
Jump To:

Similar Items

Similar items are close alternatives to TP266, though they may not be 100% alike.

Round Box, Pre-Galvanized, Silver, 4 Cu.In Capacity, Round, Knockout Cable Entry...
  • Our Part #: 36115C30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 36115 C30
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 30 ($153.16)
36115C30 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP266 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
510LC Appleton Electric 00687855764754
TP266 Eaton Crouse-Hinds 00786189102666
292 Raco 00050169902929
210LC Thomas & Betts n/a
36115-C-30 Thomas & Betts 00785991162059
36115C Thomas & Betts n/a
36115C30 Thomas & Betts n/a
46111-R Garvin Industries n/a
36125-D Thomas & Betts 00785991162752

* All prices subject to change.