TP214 - 2-12"D G SW BX

Eaton

  • $8.30 (Each)
  • $8.30 (Each)

  • $415.22 (Per 50)

  • $830.45 (Per 100)

In-Stock: 44 available locally (Nacogdoches, TX) ( change location)
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
TP214
Manufacturer
Eaton
Manufacturer's Part Number
TP214
Description
2-12"D G SW BX
Steel Switch Box, Ivory, 12.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 7 Knockouts, Leveling Bump Mount, 3 In Length, 2 In Width, 2-1/2 In Height, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102147 / 00786189102147
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Carton
$415.22 (Per 50)
Stock Availability
Nacogdoches
44 (Check another store)
All Stores
1,748
Resources
Tech Bulletins
 
 
TP214 - Tech Bulletin
Images
 
 
TP214 - Small Image
 
TP214 - Large Image
Attachments
 
 
TP214 - Specification Sheet
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
Steel
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
2-1/2 in
Length
3 in
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Width
2 in
Descriptions
Construction
Welded
Description
2-12"D G SW BX
Extra Long Description
CRH TP214 2 1/2 DEEP COND SW BOX LE
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Steel Switch Box, Ivory, 12.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in Knockout Size, 7 Knockouts, Leveling Bump Mount, 3 in Length, 2 in Width, 2-1/2 in Height, 0.55 lb/EA
Product Type
Steel Switch Box
Short Description
Steel Switch Box, 12.5 cu. in, Ivory, 1 Gang
Special Features
Leveling bumps
Additional Information
Cable Entry Type
Knockout
Dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
For Use With
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in
Knockouts
(1) 1/2 in_(1) 1/2 in
Mounting Type
Leveling Bump Mount
Number Of Knockouts
7
Package Quantity
50 PK
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP214
GTIN
00786189102147
UPC
786189102147
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
50
Uses, Certifications, and Standards
Application
Armored/Metal Clad Cable
Capacity
12.5 cu.in
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TP214.
Jump To:

Similar Items

Similar items are close alternatives to TP214, though they may not be 100% alike.

Cross Referenced

These items are similar to TP214 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
222LE Appleton Electric 00687855760657
TP214 Eaton Crouse-Hinds 00786189102147
501 Raco 00050169905012
52-NE Thomas & Betts 00781720002917
WR50C Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat