TP171 - 2-1/2" Gangable Bracket R

Eaton

  • $11.91 (Each)
  • $11.91 (Each)

  • $595.38 (Per 50)

  • $1,190.77 (Per 100)
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
TP171
Manufacturer
Eaton
Manufacturer's Part Number
TP171
Description
2-1/2" Gangable Bracket R
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", VP, Set 1/2", 2, NM Clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101713 / 00786189101713
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.91 (Each)
Carton
$595.38 (Per 50)
Resources
Images
 
 
TP171 - Small Image
 
TP171 - Large Image
Attachments
 
 
TP171 - Specification Sheet
Tech Bulletins
 
 
TP171 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Product Type
2 1/2 DP SW BX NM Cab VP Set 1/2 BKT
Description
2-1/2" GANGABLE BRACKET R
extra long description
THEP TP171 2 1/2 DP SW BX NM CAB VP
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", VP, set 1/2", 2, NM clamps, 2-1/2", (1) 1/2", Steel, (1) 1/2", Gangable, 12.5 cubic inch capacity
Special Features
Weight 73 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP171
Brand
Eaton
GTIN
00786189101713
UPC
786189101713
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.72
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
1/2 In Setback VP Bracket
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP171.
Jump To:

Similar Items

Similar items are close alternatives to TP171, though they may not be 100% alike.

Gangable Switch Box, 12.5 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-1/2 In...
  • Our Part #: LXWSV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LXWSV
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($537.54) ·
LXWSV - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP171 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP171 Eaton Crouse-Hinds 00786189101713
LXWSV Thomas & Betts 00785991119046
LXWSV Thomas & Betts Conduit n/a
V108RA Unity Manufacturing 00091617101723

* All prices subject to change.

Begin Live Chat