TP138 - 2-1/4"D G W/Ers Bevld BX

Eaton

  • $7.88 (Each)
  • $7.88 (Each)

  • $393.96 (Per 50)

  • $787.93 (Per 100)
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
TP138
Manufacturer
Eaton
Manufacturer's Part Number
TP138
Description
2-1/4"D G W/Ers Bevld BX
Steel Switch Box, Ivory, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 In Length, 2 In Width, 2-1/4 In Height, 0.54 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
786189101386 / 00786189101386
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.88 (Each)
Carton
$393.96 (Per 50)
Resources
Images
 
 
TP138 - Small Image
 
TP138 - Large Image
Attachments
 
 
TP138 - Specification Sheet
Tech Bulletins
 
 
TP138 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Length
3 in
Width
2 in
Height
2-1/4 in
Descriptions
Description
2-1/4"D G W/ERS BEVLD BX
Product Type
Steel Switch Box
Long Description
Steel Switch Box, Ivory, 10.5 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 in (Bottom) Knockout Size, 5 Knockouts, Ear Mount, 3 in Length, 2 in Width, 2-1/4 in Height, 0.54 lb/EA
Short Description
Steel Switch Box, 10.5 cu. in, Ivory, 1 Gang
Special Features
Clamp Screws Through Beveled Corner
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP138 2 1/4 DEEP SW BOX EARS B
Construction
Welded
Additional Information
Cable Entry Type
Knockout
for use with
Aluminum Interlocking Grounding Metal-Clad Cable
Knockout Size
1/2 in (Bottom)
Number of Knockouts
5
Mounting Type
Ear Mount
Standards Met
UL Listed 514A, 514B, 514C;CSA Certified;NEMA OS-1
package quantity
50 PK
dimensions
2.0000 IN X 2.2500 IN X 3.0000 IN
Knockouts
(1) 1/2 in
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP138
GTIN
00786189101386
UPC
786189101386
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight
0.54 lb/EA
Weight per each
0.54
Carton
50
Uses, Certifications, and Standards
Capacity
10.5 cu.in
Application
Non Metallic Cable
Mounting
EAR
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP138.
Jump To:

Similar Items

Similar items are close alternatives to TP138, though they may not be 100% alike.

Switch Box, Pre-Galvanized, Silver, 10.5 Cu.In Capacity, 1 Gang, Rectangular, Kn...
  • Our Part #: LC0W25
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCOW-25
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.74) ·
LC0W25 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.79

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP138 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP138 Eaton Crouse-Hinds 00786189101386
G601BVR Garvin Industries 00785592987617
3880R44 O-Z Gedney 00687855764303
3880R45 O-Z Gedney n/a
471 Raco 00050169004715
LCOW-25 Thomas & Betts 00785991116359
230LCC Thomas & Betts 00781720004164

* All prices subject to change.

Begin Live Chat