TP114 - 1-1/2 Deep SW Box W/Ears

Eaton

  • $12.02 (Each)
  • $12.02 (Each)

  • $600.80 (Per 50)

  • $1,201.60 (Per 100)

In-Stock: 298 available at other locations ( find a store with stock)
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
TP114
Manufacturer
Eaton
Manufacturer's Part Number
TP114
Description
1-1/2 Deep SW Box W/Ears
Eaton Crouse-Hinds Series Non-Gangable Switch Box, (1) 1/2", Conduit (No Clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-Gangable, 7.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101140 / 00786189101140
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.02 (Each)
Carton
$12.02 (Each)
Standard Packaging
$600.80 (Per 50)
Stock Availability
Carlsbad
0 (Find nearest stock)
Lubbock
0
All Stores
298
Resources
Tech Bulletins
 
 
TP114 - Tech Bulletin
Attachments
 
 
TP114 - Specification Sheet
Images
 
 
TP114 - Small Image
 
TP114 - Large Image
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 1-1/2 In Depth X 3 In Height
Descriptions
Construction
Welded
Description
1-1/2 DEEP SW BOX W/EARS
Extra Long Description
CRH TP114 1 1/2 DEEP SW BOX EARS FO
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Non-Gangable Switch Box, (1) 1/2", Conduit (no clamps), 1-1/2", (1) 1/2", Steel, Ears, Non-gangable, 7.5 cubic inch capacity
Product Type
1 1/2 Deep SW Box Ears For Cond
Special Features
Ears
Additional Information
Dimensions
2.0000 IN X 1.5000 IN X 3.0000 IN
Knockouts
(1) 1/2 in_(1) 1/2 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP114
GTIN
00786189101140
UPC
786189101140
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Non-gangable switch box
Packaging
Weight per each
0.39
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
EAR
Standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 298

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
140 View Store
Longview
19 View Store

M-Z

Location Stock Available
Sulphur Springs
10 View Store
These alternate items can be purchased instead of TP114.
Jump To:

Cross Referenced

These items are similar to TP114 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94 Appleton Electric 687855757251
94 Eaton Crouse-Hinds 784564100948
TP114 Eaton Crouse-Hinds 00786189101140
G500 Garvin Industries 00785592723659
GESB-1 Orbit Industries 00835243011380
94 O-Z Gedney 00687855757251
400 Raco 00050169004005
V101 Unity Manufacturing 00091617101143

* All prices subject to change.

Begin Live Chat