TMCX7247 - 2-1/2" Cord Grips

Eaton

  • $1086.02 (Each)
  • $1,086.02 (Each)
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
TMCX7247
Manufacturer
Eaton
Manufacturer's Part Number
TMCX7247
Description
2-1/2" Cord Grips
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:1.99-2.72", 2-1/2" NPT, Armor Range:1.93-2.47"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414737 / 00782274414737
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,086.02 (Each)
Resources
Images
 
 
TMCX7247 - Small Image
 
TMCX7247 - Large Image
Attachments
 
 
TMCX7247 - Specification Sheet
Tech Bulletins
 
 
TMCX7247 - Tech Bulletin
Other Links
 
 
TMCX7247 - Other
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
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
2-1/2 in
Descriptions
Description
2-1/2" CORD GRIPS
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Product Type
2 1/2 FT MC Cab Armor Od 1.93-2.47
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Aluminum, Outer Sheath:1.99-2.72", 2-1/2" NPT,Armor Range:1.93-2.47"
Special Features
Armoured/Non-Armoured Barrier Gland
extra long description
CRS-H TMCX7247 2 1/2 FT MC CAB ARMO
Additional Information
dimensions
7.5000 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMCX7247
GTIN
00782274414737
UPC
782274414737
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56, Class I Div 1 Group A B C D, Class II, Class III
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMCX7247.
Jump To:

Similar Items

Similar items are close alternatives to TMCX7247, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C ...
  • Our Part #: TMCX165
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TMCX165
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($772.70) ·
TMCX165 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$154.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TMCX7247 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMCX250A Appleton Electric 00781381083072
TMCX250SA Appleton Electric 00781381083430
TMCX251250 Appleton Electric 00781381995283
TMC2X250272A Appleton Electric n/a
TMCX7247 Eaton Crouse-Hinds 00782274414737
MCXA250 Killark n/a
MCXA25S Killark n/a
JMCX-250-259 O-Z Gedney n/a
STX250475 Thomas & Betts 00786210904634

* All prices subject to change.

Begin Live Chat