TMC7247 - 2-1/2" Cord Grips

Eaton

  • $479.02 (Each)
  • $479.02 (Each)
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
TMC7247
Manufacturer
Eaton
Manufacturer's Part Number
TMC7247
Description
2-1/2" Cord Grips
Eaton Crouse-Hinds Series TMC Cable Gland, Metal-Clad, Teck Corrugated or Interlocked Steel, or Aluminum, Armoured, Aluminum, Outer Sheath: 1.99-2.72", General Purpose, 2-1/2" NPT, Armor Range: 1.93-2.47"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274414614 / 00782274414614
Weight per unit
4.993 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$479.02 (Each)
Resources
Images
 
 
TMC7247 - Small Image
 
TMC7247 - Large Image
Attachments
 
 
TMC7247 - Specification Sheet
Tech Bulletins
 
 
TMC7247 - Tech Bulletin
Other Links
 
 
TMC7247 - Other
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
Aluminum Body, Neoprene Seal
connection
Male NPT
Dimensions and Weight
Size
3/4 in
Descriptions
Description
2-1/2" CORD GRIPS
Features
For use with metal-clad cable, TECK corrugated cable or interlocked steel or aluminum cable, Crouse-Hinds series TMC cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC cable glands form a mechanical watertight connection and may installed in Class I, Division 2 locations provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description
Eaton Crouse-Hinds series TMC cable gland, Metal-clad, TECK corrugated or interlocked steel, or aluminum, Armoured, Aluminum, Outer sheath: 1.99-2.72", General purpose, 2-1/2" NPT, Armor range: 1.93-2.47"
Special Features
Weight 25 Lb per 100
Product Type
2 1/2 Al FT MC Cab Armor Od 1.93-2.47
extra long description
CRS-H TMC7247 2 1/2 AL FT MC CAB AR
Additional Information
dimensions
6.1900 IN X 4.0000 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TMC7247
GTIN
00782274414614
UPC
782274414614
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
4.993
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-25 To 60 Deg C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
IP56
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TMC7247.
Jump To:

Cross Referenced

These items are similar to TMC7247 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2250272A Appleton Electric 00781381300872
TMC251250 Appleton Electric 00781381995184
TMC7247 Eaton Crouse-Hinds 00782274414614
JMC-251-250 O-Z Gedney n/a
2-250-230 Thomas & Betts 00786210824215
2-250-240 Thomas & Betts 00786210824222
ST250477 Thomas & Betts 00786210877440
STE250 Thomas & Betts 00786210996851

* All prices subject to change.

Begin Live Chat