TMC31501 - 1-1/2" Cord Grip (1.380-1.780)

Eaton

  • $190.57 (Each)
  • $190.57 (Each)

  • $381.14 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TMC31501
Manufacturer
Eaton
Manufacturer's Part Number
TMC3-150-1
Description
1-1/2" Cord Grip (1.380-1.780)
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.280" - 1.610" Armor Min./Max., 1.380" - 1.780" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.380" - 1.780" Outer Sheath Min./Max., Industrial Protection, 1-1/2" NPT
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
662277129978 / 00662277129978
Weight per unit
1.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.57 (Each)
Standard Packaging
$381.14 (Per 2)
Resources
Images
 
 
TMC31501 - Small Image
 
TMC31501 - Large Image
Brochures
 
 
TMC31501 - Brochure
Tech Bulletins
 
 
TMC31501 - Tech Bulletin
Other Links
 
 
TMC31501 - Other
 
TMC31501 - Other
Descriptions
Description
1-1/2" CORD GRIP (1.380-1.780)
Product Type
1-1/2 Al MC and Tray Cable FTG Od 1.380 to 1.780
extra long description
CRS-H TMC3-150-1 1-1/2 AL MC AND T
Features
For use with metal-clad cable, TECK corrugated cable, or non-armored tray cables, Crouse-Hinds series TMC3 cable glands provide a means for terminating at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution equipment. TMC3 cable glands form a mechanical watertight connection and may be installed in Class I, Division 2 locations, provided there are no arcing and sparking risks in accordance with NEC501.10B.
Long Description
Eaton Crouse-Hinds series TMC3 cable gland, 1.280" - 1.610" armor min./max., 1.380" - 1.780" cable range min./max., Armoured and non-armoured, Aluminum, 1.380" - 1.780" outer sheath min./max., Industrial protection, 1-1/2" NPT
Additional Information
dimensions
6.0300 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
TMC3-150-1
Brand
Eaton
GTIN
00662277129978
UPC
662277129978
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
1.28
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels
These alternate items can be purchased instead of TMC31501.
Jump To:

Similar Items

Similar items are close alternatives to TMC31501, though they may not be 100% alike.

TMC Armored Cable Gland, Aluminum, 1-1/2 In Size, 2.750 In (Gland) Length, -25 °...
  • Our Part #: TMC5161
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TMC5161
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($493.30)
TMC5161 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$246.65

Each

QTY:
Each
Add

* All prices subject to change.