T87SA - 3" Alu T FM7 Conduit Body

Eaton

  • $581.11 (Each)
  • $581.11 (Each)
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
T87SA
Manufacturer
Eaton
Manufacturer's Part Number
T87 SA
Description
3" Alu T FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, T Shape, 3"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274364919 / 00782274364919
Weight per unit
4.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$581.11 (Each)
Resources
Other Links
 
 
T87SA - Other
 
T87SA - Other
 
T87SA - Other
 
T87SA - Other
Tech Bulletins
 
 
T87SA - Tech Bulletin
Images
 
 
T87SA - Large Image
 
T87SA - Large Image
 
T87SA - Large Image
 
T87SA - Large Image
 
T87SA - Small Image
Attachments
 
 
T87SA - Specification Sheet
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
3 T Al Form 7 CNDT Outlet Body
extra long description
CRS-H T87 SA 3 T AL FORM 7 CNDT OUT
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
3" ALU T FM7 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, T shape, 3"
Additional Information
dimensions
12.0600 IN X 4.3800 IN X 5.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T87 SA
GTIN
00782274364919
UPC
782274364919
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
4.85
Carton
1
Uses, Certifications, and Standards
Enclosure
Condulet
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T87SA.
Jump To:

Cross Referenced

These items are similar to T87SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T87 SA Appleton Electric n/a
T87SA Appleton Electric 781381606745
T87 SA Eaton Crouse-Hinds 00782274364919
T87SA Killark 00783936080376
T87 SA O-Z Gedney n/a
T87SA O-Z Gedney 00781381606745
T87SA Thomas & Betts 00786210104362
AT8 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat