T65CGN - 2" Al T SRS5 CNDT BC&G

Eaton

  • $74.44 (Each)
  • $74.44 (Each)

  • $148.88 (Per 2)

  • $7,443.94 (Per 100)

Available from manufacturer.
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
T65CGN
Manufacturer
Eaton
Manufacturer's Part Number
T65 CGN
Description
2" Al T SRS5 CNDT BC&G
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, T Shape, Body, Traditional Cover and Gasket, 2"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564743947 / 00784564743947
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.44 (Each)
Carton
$148.88 (Per 2)
Stock Availability
Las Cruces
0
El Paso
0
All Stores
0
Resources
Images
 
 
T65CGN - Small Image
 
T65CGN - Large Image
Attachments
 
 
T65CGN - Specification Sheet
Brochures
 
 
T65CGN - Brochure
Other Links
 
 
T65CGN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Coat
Color
Gray
Dimensions and Weight
Hub Size
2 in
Width
3.10
Height
3.41
Length
10.71
Descriptions
Description
2" AL T SRS5 CNDT BC&G
Product Type
2 RGD T Cond Body CVR and GSKT Al
extra long description
MIDWEST T65 CGN 2 RGD T COND BODY C
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Special Features
With Cover and Neoprene Gasket, Corrosion Resistant
Long Description
Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, T shape, Body, traditional cover and gasket, 2"
Additional Information
dimensions
10.7100 IN X 3.1000 IN X 3.4100 IN
Form
Series 5
Manufacturer Information
Manufacturers Part Number
T65 CGN
Brand
Eaton
GTIN
00784564743947
UPC
784564743947
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
2.7
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater El Paso Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of T65CGN.
Jump To:

Similar Items

Similar items are close alternatives to T65CGN, though they may not be 100% alike.

Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Series: TC, Mat...
  • MFR Part #: TC200DCG
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($722.26) ·
TC200DCG - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$144.45

Each

QTY:
Each
Add
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Alu...
  • MFR Part #: 12846
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($50.03) ·
12846 - Mulberry Metal

Check local availability

Total Availability: In Stock

Book Price

$50.03

Each

QTY:
Each
Add
2" T Hub, Aluminum O Series Conduit Body
  • MFR Part #: OT-6
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($78.99) ·
0T6 - Hubbell--Killark

Check local availability

Total Availability: Out of Stock

Book Price

$78.99

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T65CGN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T200ACGA Appleton Electric 78138182616
T-200ACGA Appleton Electric 00781381826167
9415TCG Arlington n/a
945TCG Arlington n/a
T-46CG Bridgeport Fittings 00781747030467
T46CG Bridgeport Fittings 78174703046
T65 CGN Eaton Crouse-Hinds 00784564743947
T65CGN Eaton Crouse-Hinds 78456474394
T200CG LH Dottie 00781002107927
LT200 Garvin Industries 00785592407108
58820 Halex 00051411588205
OT6 Killark 00783936530062
LTLA200 Madison Electric 00784297323966
12846 Mulberry 00095327128469
T200ACG Neer n/a
T200ACG O-Z Gedney 00783126064575
TC-200A Producto Electric Corp. n/a
EAT-6CG Raco n/a
RLT200 Raco 00092326213455
8846A Regal n/a
705-CGV Teddico-BWF 00087115756305
DAT6CG Thomas & Betts 00042269002166
T6CG Topaz 00751338217812

* All prices subject to change.

Begin Live Chat