T28 - 3/4" T FM8 Conduit Body

Eaton

  • $40.49 (Each)
  • $40.49 (Each)

  • $202.45 (Per 5)

In-Stock: 67 available at other locations ( find a store with stock)
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
T28
Manufacturer
Eaton
Manufacturer's Part Number
T28
Description
3/4" T FM8 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, T Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274626703 / 00782274626703
Weight per unit
1.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.49 (Each)
Carton
$202.45 (Per 5)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
67
Resources
Images
 
 
T28 - Small Image
 
T28 - Large Image
 
T28 - Large Image
 
T28 - Large Image
 
T28 - Large Image
Other Links
 
 
T28 - Other
 
T28 - Other
 
T28 - Other
 
T28 - Other
Attachments
 
 
T28 - Specification Sheet
Tech Bulletins
 
 
T28 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
2
Hub Size
3/4 in
Length
6-9/32
Width
2-5/16
Descriptions
Description
3/4" T FM8 CONDUIT BODY
Extra Long Description
CRH T28 3/4 T FORM 8 CNDT OULTET BO
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
Long Description
Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, T shape, 3/4"
Product Type
3/4 T Form 8 CNDT Oultet Body
Additional Information
Dimensions
6.2800 IN X 2.0000 IN X 2.3100 IN
Form
Form 8
Manufacturer Information
Brand
Eaton
GTIN
00782274626703
UPC
782274626703
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.82
Carton
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
Condulet
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 67

Location search:

Greater Tyler Area

Location Stock Available

A-L

Location Stock Available
Lancaster
1 View Store
Lufkin
5 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of T28.
Jump To:

Similar Items

Similar items are close alternatives to T28, though they may not be 100% alike.

Cross Referenced

These items are similar to T28 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T28 Appleton Electric 00781381744324
T28 Eaton Crouse-Hinds 00782274626703
T28 Killark 00783936481326
T28 Thomas & Betts 00786210166100
T75-M Appleton Electric 00781381687102
T75M LH Dottie 00781002815792
MT75 Garvin Industries 00785592408174
OT-2M Killark 00783936480732
T-75 O-Z Gedney 00783126517200
T2M Topaz 00751338218406

* All prices subject to change.

Begin Live Chat