T200MCG - 2" T Cover & Gasket

Eaton

  • $106.42 (Each)
  • $106.42 (Each)

  • $10,641.95 (Per 100)
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
T200MCG
Manufacturer
Eaton
Manufacturer's Part Number
T200M CG
Description
2" T Cover & Gasket
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002707 / 00662277002707
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.42 (Each)
Carton
$106.42 (Each)
Resources
Images
 
 
T200MCG - Small Image
 
T200MCG - Large Image
Attachments
 
 
T200MCG - Specification Sheet
Tech Bulletins
 
 
T200MCG - Tech Bulletin
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
11.50
Hub Size
2 in
Height
3.12
Width
4.12
Descriptions
Product Type
2 Form 5 T Cond Body CVR GSK Malleable
Description
2" T COVER & GASKET
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H T200M CG 2 FORM 5 T COND BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, T shape, SnapPack pre-assembled body and integral gasket cover, 2"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
11.5000 IN X 3.1200 IN X 4.1200 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
T200M CG
Brand
Eaton
GTIN
00662277002707
UPC
662277002707
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T200MCG.
Jump To:

Cross Referenced

These items are similar to T200MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T200M CG Eaton Crouse-Hinds 00662277002707
T200 O-Z Gedney 00783126518009

* All prices subject to change.

Begin Live Chat