STA5 - 1-1/2" Alu Myers Hub

Eaton

  • $19.17 (Each)
  • $19.17 (Each)

  • $191.74 (Per 10)

  • $1,917.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STA5
Manufacturer
Eaton
Manufacturer's Part Number
STA 5
Description
1-1/2" Alu Myers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 1-1/2"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100191 / 00784731100191
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.17 (Each)
Carton
$191.74 (Per 10)
Resources
Images
 
 
STA5 - Small Image
 
STA5 - Large Image
Attachments
 
 
STA5 - Specification Sheet
Tech Bulletins
 
 
STA5 - Tech Bulletin
Other Links
 
 
STA5 - Other
Features
Material
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
CH Myers 1 1/2 Alum Hub
Description
1-1/2" ALU MYERS HUB
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STA 5 CH MYERS 1 1/2 ALUM HUB
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 30 Lb per 100
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Aluminum, 1-1/2"
Additional Information
dimensions
2.7400 IN X 1.7100 IN X 2.7400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 5
GTIN
00784731100191
UPC
784731100191
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
0.29
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of STA5.
Jump To:

Cross Referenced

These items are similar to STA5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 5 Eaton Crouse-Hinds 00784731100191
H200-TBA Thomas & Betts Conduit n/a
HUB150A Appleton Electric 00781381191517
374A Thomas & Betts n/a
H150A Thomas & Betts 00786210903477
HT5 Thomas & Betts 00042269491809

* All prices subject to change.