STA10 - 4" Alu Scru Tight Myers Hub

Eaton

  • $106.15 (Each)
  • $106.15 (Each)

  • $212.30 (Per 2)

  • $10,615.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
STA10
Manufacturer
Eaton
Manufacturer's Part Number
STA 10
Description
4" Alu Scru Tight Myers Hub
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Aluminum, 4"
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100245 / 00784731100245
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$106.15 (Each)
Carton
$212.30 (Per 2)
Resources
Images
 
 
STA10 - Small Image
 
STA10 - Large Image
Attachments
 
 
STA10 - Specification Sheet
Tech Bulletins
 
 
STA10 - Tech Bulletin
Other Links
 
 
STA10 - Other
Features
connection
Threaded
Material
Aluminum
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
4 in
Descriptions
Product Type
CH Myers 4 Alum Hub
Description
4" ALU SCRU TIGHT MYERS HUB
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STA 10 CH MYERS 4 ALUM HUB
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 150 Lb per 100
Long Description
Eaton Crouse-Hinds series Myers Scru-Tite basic hub, Aluminum, 4"
Additional Information
dimensions
5.4900 IN X 2.4600 IN X 5.4900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
STA 10
GTIN
00784731100245
UPC
784731100245
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Packaging
Weight per each
1.38
Carton
2
Uses, Certifications, and Standards
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of STA10.
Jump To:

Cross Referenced

These items are similar to STA10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STA 10 Eaton Crouse-Hinds 00784731100245
H400-TBA Thomas & Betts Conduit n/a

* All prices subject to change.

false