SSTG3 - 1" SS Myers Hub

Eaton

  • $241.10 (Each)
  • $241.10 (Each)

  • $2,411.00 (Per 10)
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
SSTG3
Manufacturer
Eaton
Manufacturer's Part Number
SSTG 3
Description
1" SS Myers Hub
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100320 / 00784731100320
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$241.10 (Each)
Standard Packaging
$2,411.00 (Per 10)
Resources
Images
 
 
SSTG3 - Small Image
 
SSTG3 - Large Image
Attachments
 
 
SSTG3 - Specification Sheet
Tech Bulletins
 
 
SSTG3 - Tech Bulletin
Other Links
 
 
SSTG3 - Other
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
316 Stainless Steel
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1 in
Descriptions
Product Type
CH Myers 1 Stainless Steel Hub
Description
1" SS MYERS HUB
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS SSTG 3 CH MYERS 1 STAINLESS S
Long Description
Eaton Crouse-Hinds series Myers ground hub, Stainless steel, 1"
Special Features
Vibration Proof, Posi-Lok Insulated Throat, Weight 43 Lb per 100
Construction
Stainless Steel
Additional Information
dimensions
3.2100 IN X 2.0300 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SSTG 3
GTIN
00784731100320
UPC
784731100320
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CUL, CSA C22.2
Enclosure
NEMA 2/3/3R/4/4X/12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SSTG3.
Jump To:

Cross Referenced

These items are similar to SSTG3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SSTG 3 Eaton Crouse-Hinds 00784731100320
H100GRSST Thomas & Betts Conduit n/a
H100GRSST Thomas & Betts 00786210002804

* All prices subject to change.

Begin Live Chat