SL5 - 1-1/2" Sealing Locknut

Eaton

  • $10.33 (Each)
  • $10.33 (Each)

  • $258.14 (Per 25)

  • $1,032.57 (Per 100)

In-Stock: 18 available locally (Nacogdoches, TX) ( change location)
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
SL5
Manufacturer
Eaton
Manufacturer's Part Number
SL5
Description
1-1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1-1/2 In Trade Size, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320056 / 00784564320056
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.33 (Each)
Carton
$258.14 (Per 25)
Stock Availability
Nacogdoches
18 (Check another store)
All Stores
2,157
Resources
Attachments
 
 
SL5 - Specification Sheet
Images
 
 
SL5 - Small Image
 
SL5 - Large Image
 
SL5 - Large Image
Tech Bulletins
 
 
SL5 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1-1/2" SEALING LOCKNUT
Extra Long Description
CRH SL5 1 1/2 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 1-1/2 in Trade Size, 0.06 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
3.9600 IN X 1.3500 IN X 0.9700 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
25 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL5
GTIN
00784564320056
UPC
784564320056
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,157

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
3 View Store
Nacogdoches
18 View Store
These alternate items can be purchased instead of SL5.
Jump To:

Similar Items

Similar items are close alternatives to SL5, though they may not be 100% alike.

Cross Referenced

These items are similar to SL5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL5 American Fittings 00662364181506
BLSG150 Appleton Electric 00781381314237
SL150 Arlington 00018997131508
145 Bridgeport Fittings 00781747001450
SL5 Eaton Crouse-Hinds 00784564320056
LNS150 LH Dottie 00781002123347
61815B Halex 00051411618155
LNS-150-I Madison Electric 00784297336669
LS500 Neer n/a
LS-500 Neer 00687855165506
SLG-150S O-Z Gedney 00783126506129
205SL Producto Electric Corp. 00785244120577
1206 Raco 00050169012062
805S Regal n/a
805-S Regal n/a
145SL Thomas & Betts 00786210816333
LS105 Thomas & Betts 00785991424256
145-SL Thomas & Betts 00786210816333
SL150 Thomas & Betts n/a
LS-105 Thomas & Betts Conduit n/a
715 Topaz 00751338174900

* All prices subject to change.

Begin Live Chat