SL2 - 3/4" Sealing Locknut

Eaton

  • $3.72 (Each)
  • $3.72 (Each)

  • $186.24 (Per 50)

  • $372.49 (Per 100)

In-Stock: 123 available locally (Lenexa, KS) ( change location)
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
SL2
Manufacturer
Eaton
Manufacturer's Part Number
SL2
Description
3/4" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 3/4 In Trade Size, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320025 / 00784564320025
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.72 (Each)
Carton
$3.72 (Each)
Standard Packaging
$186.24 (Per 50)
Stock Availability
Lenexa
123 (Check another store)
All Stores
4,136
Resources
Images
 
 
SL2 - Small Image
 
SL2 - Large Image
 
SL2 - Large Image
Tech Bulletins
 
 
SL2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Additional Information
INTEGRALLY FUSED PVC GASKET
Description
3/4" SEALING LOCKNUT
Extra Long Description
CRH SL2 3/4 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 3/4 in Trade Size, 0.02 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 3/4", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
1.7600 IN X 1.1200 IN X 0.7000 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
50 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL2
GTIN
00784564320025
UPC
784564320025
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,136

Location search:

Greater Lenexa Area

Location Stock Available
Lenexa
123 View Store
These alternate items can be purchased instead of SL2.
Jump To:

Similar Items

Similar items are close alternatives to SL2, though they may not be 100% alike.

Cross Referenced

These items are similar to SL2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL2 American Fittings 00662364180752
BLSG75 Appleton Electric 00781381314190
SL75 Arlington 00018997137500
142 Bridgeport Fittings 00781747001429
SL2 Eaton Crouse-Hinds 00784564320025
LNS75 LH Dottie 00781002123316
61807B Halex 00051411618070
LNS-75-I Madison Electric 00784297336638
LS200 Neer n/a
LS-200 Neer 00687855162505
SLG-75S O-Z Gedney 00783126506068
202SL Producto Electric Corp. 00785244120270
1203 Raco 00050169012031
802S Regal n/a
802-S Regal n/a
142SL Thomas & Betts 00786210816241
LS102 Thomas & Betts 00785991424225
142-SL Thomas & Betts 00786210816241
SL75 Thomas & Betts n/a
LS-102 Thomas & Betts Conduit n/a
712 Topaz 00751338174603

* All prices subject to change.

Begin Live Chat