SL1 - 1/2" Sealing Locknut

Eaton

  • $2.87 (Each)
  • $2.87 (Each)

  • $287.23 (Per 100)

In-Stock: 100 available locally (Nacogdoches, TX) ( change location)
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
SL1
Manufacturer
Eaton
Manufacturer's Part Number
SL1
Description
1/2" Sealing Locknut
Sealing Locknut, Zinc Plated, Steel, 1/2 In Trade Size, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Cast Boxes Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564320018 / 00784564320018
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.87 (Each)
Carton
$287.23 (Per 100)
Stock Availability
Nacogdoches
100 (Check another store)
All Stores
4,900
Resources
Images
 
 
SL1 - Small Image
 
SL1 - Large Image
 
SL1 - Large Image
Specifications Sheets
 
 
SL1 - Specification Sheet
Tech Bulletins
 
 
SL1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1/2" SEALING LOCKNUT
Extra Long Description
CRH SL1 1/2 SEALING LOCKNUT
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Sealing Locknut, Zinc Plated, Steel, 1/2 in Trade Size, 0.01 lb/EA
Product Type
Sealing Locknut
Short Description
Sealing Locknut, 1/2", Zinc Plated, Steel
Special Features
Liquid Tight;Oil Tight;Rain Tight;Water Tight
Additional Information
Dimensions
1.1200 IN X 0.8600 IN X 0.7200 IN
For Use With
Rigid Conduit;IMC Conduit
Made In USA
yes
Package Quantity
100 PK;1 CT
Standards Met
cUL Listed;cULus Listed;UL E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SL1
GTIN
00784564320018
UPC
784564320018
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
Commercial
Enclosure
NEMA 2/3/3R/4/4X/12
Standard
UL, CSA, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,900

Location search:
These alternate items can be purchased instead of SL1.
Jump To:

Similar Items

Similar items are close alternatives to SL1, though they may not be 100% alike.

Cross Referenced

These items are similar to SL1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL1 American Fittings 00662364180509
BLSG-50 Appleton Electric 00781381314183
SL50 Arlington 00018997135001
141 Bridgeport Fittings 00781747001412
SL1 Eaton Crouse-Hinds 00784564320018
LNS50 LH Dottie 00781002123309
61805B Halex 00051411618056
LNS-50-I Madison Electric 00784297336621
LS-100 Neer 00687855161508
SLG-50S O-Z Gedney 00783126506044
201SL Producto Electric Corp. 00785244120171
1202 Raco 00050169012024
141-SL Thomas & Betts 00786210816234
711 Topaz 00751338174504

* All prices subject to change.

Begin Live Chat