S232SA - Two GNG Al Duplex Surface

Eaton

  • $27.78 (Each)
  • $27.78 (Each)

  • $277.80 (Per 10)

Available from manufacturer.
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
S232SA
Manufacturer
Eaton
Manufacturer's Part Number
S232 SA
Description
Two GNG Al Duplex Surface
Eaton Crouse-Hinds Series S Series Duplex Receptacle Cover, Copper-Free Aluminum, Surface Mount, Two-Gang, For Duplex Convenience Receptacles, Standard and Two-Wire, Three-Pole Grounding
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274805931 / 00782274805931
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.78 (Each)
Standard Packaging
$277.80 (Per 10)
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Images
 
 
S232SA - Small Image
 
S232SA - Large Image
 
S232SA - Large Image
 
S232SA - Large Image
Attachments
 
 
S232SA - Specification Sheet
Other Links
 
 
S232SA - Other
 
S232SA - Other
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
Copper-Free Aluminum
Descriptions
Product Type
Two GNG Al Duplex Surface MNT CVR
extra long description
CRS-H S232 SA TWO GNG AL DUPLEX SUR
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
Description
TWO GNG AL DUPLEX SURFACE
Long Description
Eaton Crouse-Hinds series S Series duplex receptacle cover, Copper-free aluminum, Surface mount, Two-gang, For duplex convenience receptacles, standard and two-wire, three-pole grounding
Additional Information
dimensions
4.2800 IN X 0.2200 IN X 4.6300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S232 SA
GTIN
00782274805931
UPC
782274805931
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Duplex Receptacle Cover
Packaging
Weight per each
0.07
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of S232SA.
Jump To:

Similar Items

Similar items are close alternatives to S232SA, though they may not be 100% alike.

1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish:...
  • MFR Part #: FSK-2DR-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($68.85) · 25 ($344.25) ·
FSK2DRA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series S Series Duplex Receptacle Cover, Sheet Steel, Surface...
  • MFR Part #: S232
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($221.00) ·
S232 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$22.10

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S232SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-2DR Appleton Electric 00781381349109
FSK-2DR-A Appleton Electric 00781381349154
S232 Eaton Crouse-Hinds 00782274609409
S232 SA Eaton Crouse-Hinds 00782274805931
2FA Killark 00783936120034
FS-2-DCS O-Z Gedney 00783126206210
A82 Raco n/a
2CDR Thomas & Betts 00042269445109
S232TB Thomas & Betts 00786210971148

* All prices subject to change.

Begin Live Chat