REC31 - 1X1/2 Reducing Coupler

Eaton

  • $35.12 (Each)
  • $35.12 (Each)

  • $351.20 (Per 10)
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
REC31
Manufacturer
Eaton
Manufacturer's Part Number
REC31
Description
1X1/2 Reducing Coupler
Eaton Crouse-Hinds Series Rec Reducer, Rigid/Imc, End 1: 1" NPT, End 2: 1/2" NPT, Feraloy Iron Alloy
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274592701 / 00782274592701
Weight per unit
0.067 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.12 (Each)
Standard Packaging
$351.20 (Per 10)
Resources
Tech Bulletins
 
 
REC31 - Tech Bulletin
Images
 
 
REC31 - Large Image
 
REC31 - Large Image
 
REC31 - Small Image
Attachments
 
 
REC31 - Specification Sheet
Other Links
 
 
REC31 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Threaded
Descriptions
Product Type
1 LRG 1/2 SM Reducing Adpt
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
1X1/2 REDUCING COUPLER
extra long description
CRS-H REC31 1 LRG 1/2 SM REDUCING A
Long Description
Eaton Crouse-Hinds series REC reducer, Rigid/IMC, End 1: 1" NPT, End 2: 1/2" NPT, Feraloy iron alloy
Additional Information
dimensions
1.5600 IN X 1.9400 IN X 1.5600 IN
Manufacturer Information
Manufacturers Part Number
REC31
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274592701
UPC
782274592701
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.067
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Enclosure
Class I Div 1 2 Group A B, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of REC31.
Jump To:

Cross Referenced

These items are similar to REC31 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR100-50 Appleton Electric 00781381319225
REC31 Eaton Crouse-Hinds 00782274592701
REC31-SA Eaton Crouse-Hinds 00782274747163
REC-1005S O-Z Gedney 00783126470017
REC31TB Thomas & Betts 00786210058634
REC31SA Eaton Crouse-Hinds n/a

* All prices subject to change.

Begin Live Chat