RE75 - 2-1/2X1-1/2 Reducing Bushing

Eaton

  • $65.86 (Each)
  • $65.86 (Each)

  • $329.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RE75
Manufacturer
Eaton
Manufacturer's Part Number
RE75
Description
2-1/2X1-1/2 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2-1/2" NPT, End 2: 1-1/2" NPT, Feraloy Iron Alloy
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274591209 / 00782274591209
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.86 (Each)
Standard Packaging
$329.30 (Per 5)
Resources
Images
 
 
RE75 - Small Image
 
RE75 - Large Image
 
RE75 - Large Image
Attachments
 
 
RE75 - Specification Sheet
Tech Bulletins
 
 
RE75 - Tech Bulletin
Other Links
 
 
RE75 - Other
Features
Material
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
2-1/2 To 1-1/2 In
Descriptions
Product Type
2 1/2 to 1 1/2 Reducing Bush
Description
2-1/2X1-1/2 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE75 2 1/2 TO 1 1/2 REDUCING
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2-1/2" NPT, End 2: 1-1/2" NPT, Feraloy iron alloy
Special Features
Reducing fitting
Additional Information
dimensions
2.8800 IN X 1.3100 IN X 2.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE75
GTIN
00782274591209
UPC
782274591209
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
1.1
Carton
1
Package
5
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of RE75.
Jump To:

Cross Referenced

These items are similar to RE75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB250-150 Appleton Electric 00781381655354
RE75 Eaton Crouse-Hinds 00782274591209
RB-337 O-Z Gedney 00783126467796
RE75 Thomas & Betts 782274591209
RE75TB Thomas & Betts 00786210058948
RE75 Thomas & Betts Conduit n/a
RB-175 Thomas & Betts 00785991432503

* All prices subject to change.