RE65 - 2X1-1/2 Reducing Bushing

Eaton

  • $54.63 (Each)
  • $54.63 (Each)

  • $546.30 (Per 10)

In-Stock: 6 available locally (Nacogdoches, TX) (change location)
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
RE65
Manufacturer
Eaton
Manufacturer's Part Number
RE65
Description
2X1-1/2 Reducing Bushing
Reducing Bushing, 2 to 1-1/2 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 In Length, 0.47 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274590905 / 00782274590905
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.63 (Each)
Standard Packaging
$546.30 (Per 10)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
776
Resources
Images
 
 
RE65 - Small Image
 
RE65 - Large Image
 
RE65 - Large Image
 
RE65 - Large Image
Attachments
 
 
RE65 - Specification Sheet
Tech Bulletins
 
 
RE65 - Tech Bulletin
Other Links
 
 
RE65 - Other
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
Feraloy Iron
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
2.375 in
Size
2 To 1-1/2 In
Descriptions
Product Type
Reducing Bushing
Description
2X1-1/2 REDUCING BUSHING
Long Description
Reducing Bushing, 2 to 1-1/2 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 2.375 in Length, 0.47 lb/EA
Short Description
Reducing Bushing, 2 to 1-1/2 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE65 2 TO 1 1/2 REDUCING BUSH
Additional Information
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
2.3800 IN X 1.1200 IN X 2.3800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE65
Model
RE
GTIN
00782274590905
UPC
782274590905
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
2 to 1-1/2 in
Packaging
Weight
0.47 lb/EA
Weight per each
0.47
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 776

Location search:
These alternate items can be purchased instead of RE65.
Jump To:

Similar Items

Similar items are close alternatives to RE65, though they may not be 100% alike.

Reducing Bushing, 2 to 1-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded...
  • Our Part #: 1175
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1175
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($173.90) · 50 ($869.50) ·
1175 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.39

Each

QTY:
Each
Add
2" 2 X 1 1/2 Reducing Bushings Steel Usa (NPT) Haz. Location
  • Our Part #: RB200150H
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB200150H
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($73.00) ·
RB200150H - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add
Reducing Bushing, Size: 2 X 1-1/2 In, Material: Steel, Finish: Zinc Electroplate...
  • Our Part #: RB200150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RB200-150
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($159.40) · 50 ($1,593.98) ·
RB200150 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.88

Each

QTY:
Each
Add
2" to 1 1/2" Reducing Bushing, Steel
  • Our Part #: RE65S
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RE65S
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($111.60) ·
RE65S - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RE65 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB65H American Fittings 00662364140305
RB200-150 Appleton Electric 00781381655255
RE65 Eaton Crouse-Hinds 00782274590905
RB-331 O-Z Gedney 00783126467550
RE65S Killark 00783936010953

* All prices subject to change.

Begin Live Chat