RE63SA - 2X1 Alu Reducing Bushing

Eaton

  • $49.51 (Each)
  • $49.51 (Each)

  • $495.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RE63SA
Manufacturer
Eaton
Manufacturer's Part Number
RE63 SA
Description
2X1 Alu Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 2" NPT, End 2: 1" NPT, Copper-Free Aluminum
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274746968 / 00782274746968
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.51 (Each)
Standard Packaging
$495.10 (Per 10)
Resources
Images
 
 
RE63SA - Small Image
 
RE63SA - Large Image
 
RE63SA - Large Image
Attachments
 
 
RE63SA - Specification Sheet
Tech Bulletins
 
 
RE63SA - Tech Bulletin
Other Links
 
 
RE63SA - Other
Features
connection
Threaded
Material
Copper-Free Aluminum
Descriptions
Product Type
2 to 1 Al Reducing Bush
extra long description
CRS-H RE63 SA 2 TO 1 AL REDUCING BU
Description
2X1 ALU REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Special Features
Reducing fitting
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 2" NPT, End 2: 1" NPT, Copper-free aluminum
Additional Information
dimensions
2.3800 IN X 1.0600 IN X 2.3800 IN
Manufacturer Information
Manufacturers Part Number
RE63 SA
Brand
Eaton
GTIN
00782274746968
UPC
782274746968
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
You must have an account to view stock levels
These alternate items can be purchased instead of RE63SA.
Jump To:

Cross Referenced

These items are similar to RE63SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA63H American Fittings 00662364140275
RB200-100A Appleton Electric 00781381322126
RE63-SA Eaton Crouse-Hinds 00782274746968
R-63 Killark 00783936570136
RB-333A O-Z Gedney 00783126058024
613AL Thomas & Betts 00786210801490

* All prices subject to change.