RE1308 - 1/2X3/8 Reducing Bushing

Eaton

  • $23.93 (Each)
  • $23.93 (Each)

  • $2,393.00 (Per 100)

Availability: Currently Out Of Stock
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
RE1308
Manufacturer
Eaton
Manufacturer's Part Number
RE1308
Description
1/2X3/8 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1/2" NPT, End 2: 3/8" NPT, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592541 / 00782274592541
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.93 (Each)
Standard Packaging
$2,393.00 (Per 100)
Resources
Images
 
 
RE1308 - Small Image
 
RE1308 - Large Image
 
RE1308 - Large Image
Attachments
 
 
RE1308 - Specification Sheet
Tech Bulletins
 
 
RE1308 - Tech Bulletin
Other Links
 
 
RE1308 - Other
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
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Size
1/2 To 3/8 In
Descriptions
Product Type
1/2 to 3/8 Reducing Bush
Description
1/2X3/8 REDUCING BUSHING
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE1308 1/2 TO 3/8 REDUCING BU
Long Description
Eaton Crouse-Hinds series RE reducer, Rigid/IMC, End 1: 1/2" NPT, End 2: 3/8" NPT, Steel
Special Features
Reducing fitting
Additional Information
dimensions
0.8400 IN X 0.6300 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RE1308
GTIN
00782274592541
UPC
782274592541
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RE1308.
Jump To:

Cross Referenced

These items are similar to RE1308 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB50-38 Appleton Electric 00781381654302
RE1308 Eaton Crouse-Hinds 00782274592541
1160HZ Bridgeport Fittings n/a
RB320S O-Z Gedney 00783126467000
1141 Raco 00050169011416
600TB Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat