RAC400HD - 4" Right Angle Clamp

Eaton

  • $24.93 (Each)
  • $24.93 (Each)

  • $249.26 (Per 10)

  • $2,492.61 (Per 100)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC400HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC400HD
Description
4" Right Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255099 / 00784564255099
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.93 (Each)
Carton
$24.93 (Each)
Standard Packaging
$249.26 (Per 10)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
25
Resources
Tech Bulletins
 
 
RAC400HD - Tech Bulletin
Images
 
 
RAC400HD - Small Image
 
RAC400HD - Large Image
Attachments
 
 
RAC400HD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
4" RIGHT ANGLE CLAMP
Extra Long Description
MIDWEST RAC400HD 4 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 4"
Product Type
4 RT Ang Cond CLMP Galv
Special Features
Load Capacity 330 Lb, Weight 131 Lb per 100
Additional Information
Dimensions
6.6900 IN X 6.0300 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC400HD
GTIN
00784564255099
UPC
784564255099
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
1.59
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Charlotte
10 View Store

A-L

Location Stock Available
Gonzales
13 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat