PVMA7.5LUNV1 - 64W 7766 Lumens 120-277V Led

Eaton

  • $3177.26 (Each)
  • $3,177.26 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PVMA7.5LUNV1
Manufacturer
Eaton
Manufacturer's Part Number
PVMA7.5L/UNV1
Description
64W 7766 Lumens 120-277V Led
Eaton Crouse-Hinds Series Champ Pro Pvma Led Light Fixture, Cool White, 175W MH, 50/60 HZ, Heat and Impact Resistant Glass Lens, 7500 Lumens, 122 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, >0.90 PF, 64W
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
662276826250 / 0662276826250 / 00662276826250
Weight per unit
13.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,177.26 (Each)
Resources
Images
 
 
PVMA7.5LUNV1 - Small Image
 
PVMA7.5LUNV1 - Large Image
Attachments
 
 
PVMA7.5LUNV1 - Specification Sheet
Brochures
 
 
PVMA7.5LUNV1 - Brochure
Tech Bulletins
 
 
PVMA7.5LUNV1 - Tech Bulletin
Other Links
 
 
PVMA7.5LUNV1 - Other
 
PVMA7.5LUNV1 - Other
Descriptions
Description
64W 7766 LUMENS 120-277V LED
Product Type
LT Less Mount 7500 Lumen
extra long description
CRS-H PVMA7.5L/UNV1 LT LESS MOUNT 7
Features
Champ Pro PVMA low bay LED fixtures from Eaton's Crouse-Hinds Division are engineered to provide maintenance-free illumination in the most demanding environments. The Champ Pro PVMA features a compact, high efficacy design with custom Type V optics to ensure maximum efficiency and mounting flexibility, including the ability to retrofit the Crouse-Hinds installed base to service both LED upgrades and new projects. The compact and lightweight PVMA LED is available in 5,000 and 7,500 lumen models. It is de
Long Description
Eaton Crouse-Hinds series Champ Pro PVMA LED light fixture, Cool white, 175W MH, 50/60 Hz, Heat and impact resistant glass lens, 7500 lumens, 122 lm/W, Die cast aluminum, No mounting module, Type V optics, >0.90 PF, 64W
Additional Information
dimensions
10.1800 IN X 10.1800 IN X 7.1000 IN
Manufacturer Information
Manufacturers Part Number
PVMA7.5L/UNV1
Brand
Eaton
GTIN
00662276826250
UPC
662276826250
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
Light fixture
Packaging
Weight per each
13.2
Carton
1
Uses, Certifications, and Standards
standard
IFFX.E502234
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
You must have an account to view stock levels

* All prices subject to change.