PVM5LUNV1 - Led LT FX 67W

Eaton Crouse-Hinds Series

  • $2727.54 (Each)
  • $2,727.54 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PVM5LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
PVM5L/UNV1
Description
Led LT FX 67W
00662276421691|0662276|662276421691|66227642169|42169|PVM5L/UNV1|Led LT Less Mount Module|Crouse Hinds PVM5L/UNV1|Crouse PVM5L/UNV1|Crouse-Hinds Company PVM5L/UNV1|Crousehinds PVM5L/UNV1|Crouse-Hinds PVM5L/UNV1|Eaton Crouse-Hinds PVM5L/UNV1|Eaton PVM5L/UNV1|Eeton Crouse-Hinds PVM5L/Unv1
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276421691 / 00662276421691
Weight per unit
24.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,727.54 (Each)
Resources
Images
 
 
PVM5LUNV1 - Small Image
 
PVM5LUNV1 - Large Image
 
PVM5LUNV1 - Large Image
Attachments
 
 
PVM5LUNV1 - Specification Sheet
Brochures
 
 
PVM5LUNV1 - Brochure
Other Links
 
 
PVM5LUNV1 - Other
 
PVM5LUNV1 - Other
Features
Voltage Rating
120 to 277
Wattage
67
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Description
LED LT FX 67W
Product Type
Led LT Less Mount Module
extra long description
CRS-H PVM5L/UNV1 LED LT LESS MOUNT
Features
Champ Pro PVM LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVM LED is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. These light fixtures are ideal for ind
Long Description
00662276421691|0662276|662276421691|66227642169|42169|PVM5L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds PVM5L/UNV1|Crouse PVM5L/UNV1|CROUSE-HINDS COMPANY PVM5L/UNV1|CrouseHinds PVM5L/UNV1|CROUSE-HINDS PVM5L/UNV1|Eaton Crouse-Hinds PVM5L/UNV1|Eaton PVM5L/UNV1|Eeton Crouse-Hinds PVM5L/UNV1
Special Features
Type V
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
lumens
Eaton Crouse-Hinds
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PVM5L/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276421691
UPC
662276421691
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
uL 1598, 1598A, CSA C22.2
You must have an account to view stock levels
There were no add-on items found for PVM5LUNV1.

* All prices subject to change.