PLG5SA - 1-1/2" Alu Recessed Plug

Eaton

  • $17.50 (Each)
  • $17.50 (Each)

  • $175.00 (Per 10)
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
PLG5SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG5 SA
Description
1-1/2" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101217 / 00782274101217
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.50 (Each)
Standard Packaging
$175.00 (Per 10)
Resources
Images
 
 
PLG5SA - Small Image
 
PLG5SA - Large Image
Attachments
 
 
PLG5SA - Specification Sheet
Tech Bulletins
 
 
PLG5SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 Alrecessed Head PLG
Description
1-1/2" ALU RECESSED PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG5 SA 1 1/2 ALRECESSED HEAD
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1-1/2", Recessed
Additional Information
dimensions
1.9000 IN X 0.8300 IN X 1.9000 IN
Manufacturer Information
Manufacturers Part Number
PLG5 SA
Brand
Eaton
GTIN
00782274101217
UPC
782274101217
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit plug
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG5SA.
Jump To:

Cross Referenced

These items are similar to PLG5SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OU6 Adalet n/a
OX6 Adalet 00781063900390
PLG-150A Appleton Electric 00781381400213
TA2637 Bridgeport Fittings 78174781077
PLG5 SA Eaton Crouse-Hinds 00782274101217
CUP-5 Killark 00783936090054
CUP5 Killark 78393609005
PLG-150RA O-Z Gedney 00783126057065
PLG150RA O-Z Gedney 78312605706
XPLG5 Thomas & Betts 00042269529007
XPLG-5 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat