PLG1SA - 1/2" Alu Recessed Plug

Eaton

  • $10.35 (Each)
  • $10.35 (Each)

  • $517.50 (Per 50)

In-Stock: 54 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
PLG1SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG1 SA
Description
1/2" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101163 / 00782274101163
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.35 (Each)
Standard Packaging
$517.50 (Per 50)
Stock Availability
Nacogdoches
54 (Check another store)
All Stores
264
Resources
Images
 
 
PLG1SA - Small Image
 
PLG1SA - Large Image
Attachments
 
 
PLG1SA - Specification Sheet
Tech Bulletins
 
 
PLG1SA - Tech Bulletin
Features
Material
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Al Recessed Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1/2", Recessed
Description
1/2" ALU RECESSED PLUG
extra long description
CRS-H PLG1 SA 1/2 AL RECESSED HEAD
Additional Information
dimensions
0.8400 IN X 0.5600 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG1 SA
GTIN
00782274101163
UPC
782274101163
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
Total availability: 264

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
54 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PLG1SA.
Jump To:

Cross Referenced

These items are similar to PLG1SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OU2 Adalet n/a
OX2 Adalet 00781063900277
PLG50RA Appleton Electric 78138145556
TA2943 Bridgeport Fittings 78174781006
PLG1 SA Eaton Crouse-Hinds 00782274101163
CUP-1 Killark 00783936090016
CUP1 Killark 78393609001
PLG-50RA O-Z Gedney 00781381455565
PLG50RA O-Z Gedney 00783126057027
XPLG1 Thomas & Betts 00042269528604
XPLG-1 Thomas & Betts Conduit n/a

* All prices subject to change.