PFMA13LCYUNV3476 - 480V 93 Watt, 13, 362 Lumen Led, 480V, Yoke Mount

Eaton

  • $6970.65 (Each)
  • $6,970.65 (Each)

Available from manufacturer.
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
PFMA13LCYUNV3476
Manufacturer
Eaton
Manufacturer's Part Number
PFMA13LCY-UNV34-76
Description
480V 93 Watt, 13, 362 Lumen Led, 480V, Yoke Mount
Eaton Crouse-Hinds Series Champ Pro Pfma Led Floodlight, Cool White, Dimmable Driver, 3/4" Entry, 400W Equivalent, Heat and Impact Resistant Glass Lens, 13000 Lumens, 140 LM/W, Die Cast Aluminum, Yoke Mount, 347-480 Vac, 93W, 7X6 Optics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276885783 / 00662276885783
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6,970.65 (Each)
Stock Availability
Bossier City
0
All Stores
0
Resources
Tech Bulletins
 
 
PFMA13LCYUNV3476 - Tech Bulletin
Other Links
 
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
 
PFMA13LCYUNV3476 - Other
Attachments
 
 
PFMA13LCYUNV3476 - Specification Sheet
Brochures
 
 
PFMA13LCYUNV3476 - Brochure
Images
 
 
PFMA13LCYUNV3476 - Small Image
 
PFMA13LCYUNV3476 - Large Image
 
PFMA13LCYUNV3476 - Large Image
 
PFMA13LCYUNV3476 - Large Image
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
480V 93 WATT, 13,362 LUMEN LED, 480V, YOKE MOUNT
Extra Long Description
CRS-H PFMA13LCY-UNV34-76 LED FLOOD
Features
Eaton's Crouse-Hinds series Champ Pro PFMA LED floodlights are designed to provide full-spectrum, crisp, white light in heavy industrial and harsh areas. Eleven versions of the Champ PFMA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Our PFMA LED floodlights are designed with a Type 4X, epoxy powder coated die cast aluminum housing, making them ideal for outdoor wall and stanchion mounted general area lighti
Long Description
Eaton Crouse-Hinds series Champ Pro PFMA LED floodlight, Cool white, Dimmable driver, 3/4" entry, 400W equivalent, Heat and impact resistant glass lens, 13000 lumens, 140 lm/W, Die cast aluminum, Yoke mount, 347-480 Vac, 93W, 7x6 optics
Product Type
Led Flood Cool Glass Lens 347-480 Vac
Additional Information
Dimensions
15.5000 IN X 7.0000 IN X 12.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PFMA13LCY-UNV34-76
GTIN
00662276885783
UPC
662276885783
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Type
FLOODLIGHT
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Bossier City Area