PARC200HD - 2" Parallel Conduit Clamp Galv

Eaton

  • $19.25 (Each)
  • $19.25 (Each)

  • $481.13 (Per 25)

  • $1,924.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PARC200HD
Manufacturer
Eaton
Manufacturer's Part Number
PARC200HD
Description
2" Parallel Conduit Clamp Galv
Eaton Crouse-Hinds Series Parc Parallel Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 2"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255358 / 00784564255358
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.25 (Each)
Carton
$19.25 (Each)
Standard Packaging
$481.13 (Per 25)
Resources
Images
 
 
PARC200HD - Small Image
 
PARC200HD - Large Image
Attachments
 
 
PARC200HD - Specification Sheet
Tech Bulletins
 
 
PARC200HD - Tech Bulletin
Features
Material
Malleable Iron
Descriptions
Long Description
Eaton Crouse-Hinds series PARC parallel type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 2"
Special Features
Weight 132 Lb per 100
extra long description
MIDWEST PARC200HD 2 PAR COND CLMP G
Product Type
2 Par Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
2" PARALLEL CONDUIT CLAMP GALV
Additional Information
dimensions
4.6300 IN X 2.8800 IN X 2.8800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PARC200HD
GTIN
00784564255358
UPC
784564255358
Taxonomies, Classifications, and Categories
Type
Parallel type conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
1.09
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CLU
You must have an account to view stock levels
These alternate items can be purchased instead of PARC200HD.
Jump To:

Cross Referenced

These items are similar to PARC200HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-200PAR Appleton Electric 00781381288347
986 Bridgeport Fittings 00781747009869
966 Bridgeport Fittings 00781747009661
PARC200HD Eaton Crouse-Hinds 00784564255358
RAC200HD Eaton Crouse-Hinds 00784564255051
PAR200 Garvin Industries 00785592408457
PCC200 Killark 00783936391205
RACC200 Killark 00783936391106
346-P Madison Electric 00784297154461
UPC-200G O-Z Gedney 00783126555004
2328PC Raco 00050169986158
PAR-2 Robroy Industries n/a
PAR200 Sepco 00785994755562
PC2 Thomas & Betts n/a
PC2SC Thomas & Betts n/a
PC2HDG Thomas & Betts 00785991920734
PC-2 Thomas & Betts n/a
RC2 Thomas & Betts n/a
RC2SC Thomas & Betts 00785991503227
PC-2 Thomas & Betts Conduit n/a
1566HDG Topaz 00751338865563
1566 Topaz 00751338520189

* All prices subject to change.