LTB5045 - 1/2" 45D LT Conn Ins

Eaton

  • $9.83 (Each)
  • $9.83 (Each)

  • $245.84 (Per 25)

  • $983.36 (Per 100)
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
LTB5045
Manufacturer
Eaton
Manufacturer's Part Number
LTB5045
Description
1/2" 45D LT Conn Ins
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564460509 / 00784564460509
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$245.84 (Per 25)
Resources
Tech Bulletins
 
 
LTB5045 - Tech Bulletin
Attachments
 
 
LTB5045 - Specification Sheet
Images
 
 
LTB5045 - Small Image
 
LTB5045 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1/2 LT 45 Degree Conn Insulated
Description
1/2" 45D LT CONN INS
extra long description
MIDWEST LTB5045 1/2 LT 45 DEGREE CO
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 1/2"
Additional Information
dimensions
2.5000 IN X 1.2500 IN X 2.5000 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB5045
Brand
Eaton
GTIN
00784564460509
UPC
784564460509
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.81
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB5045.
Jump To:

Cross Referenced

These items are similar to LTB5045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-4550 Appleton Electric 00781381681452
450-SLTI Bridgeport Fittings 00781747044501
LTB5045 Eaton Crouse-Hinds 00784564460509
LTBK5045 Eaton Crouse-Hinds 00784564000101
LTQB5045 Eaton Crouse-Hinds 00662277005364
SL4550I LH Dottie 00781002667247
86505B Halex 00051411865054
H05041 Hubbell Wiring Device-Kellems 00783585035628
K05041 Killark 00783936998473
MLTI45-50 Orbit Industries 00835243032071
4Q-450T O-Z Gedney 00783126618303
4Q450TG O-Z Gedney n/a
RT-45-50AS Producto Electric Corp. n/a
3562 Raco 00050169035627
H05041 Raco n/a
LTMI45050 Raco n/a
5342 Thomas & Betts 00786210053424
LT-951 Thomas & Betts Conduit n/a
231S Topaz 00751338119703

* All prices subject to change.

Begin Live Chat