LTB12545 - 1-1/4" 45D Insltd LT Conn

Eaton

  • $44.60 (Each)
  • $44.60 (Each)

  • $223.00 (Per 5)

  • $4,459.92 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LTB12545
Manufacturer
Eaton
Manufacturer's Part Number
LTB12545
Description
1-1/4" 45D Insltd LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564461254 / 00784564461254
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.60 (Each)
Carton
$223.00 (Per 5)
Resources
Images
 
 
LTB12545 - Small Image
 
LTB12545 - Large Image
Attachments
 
 
LTB12545 - Specification Sheet
Tech Bulletins
 
 
LTB12545 - Tech Bulletin
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1-1/4" 45D INSLTD LT CONN
Product Type
1 1/4 LT 45 Degree Conn Insulated
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB12545 1 1/4 LT 45 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 1-1/4"
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB12545
Brand
Eaton
GTIN
00784564461254
UPC
784564461254
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.87
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.93
You must have an account to view stock levels
These alternate items can be purchased instead of LTB12545.
Jump To:

Cross Referenced

These items are similar to LTB12545 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-45125 Appleton Electric 00781381681759
453-SLTI Bridgeport Fittings 00781747044532
LTB12545 Eaton Crouse-Hinds 00784564461254
LTBK12545 Eaton Crouse-Hinds 00784564000286
SL45125I LH Dottie 00781002667292
86512B Halex 00051411865122
H12541 Hubbell Wiring Device-Kellems 00783585035659
K12541 Killark 00783936991542
MLTI45-125 Orbit Industries 00835243032101
4Q-4125T O-Z Gedney 00783126618907
4Q4125TG O-Z Gedney n/a
RT-45-125AS Producto Electric Corp. n/a
3565 Raco 00050169035658
H12541 Raco n/a
LTMI45125 Raco n/a
5345 Thomas & Betts 00786210053455
5345 Thomas & Betts Conduit n/a
234S Topaz 00751338335509

* All prices subject to change.