LTB100 - 1" STR LT Conn Ins

Eaton

  • $11.34 (Each)
  • $11.34 (Each)

  • $56.70 (Per 5)

  • $1,133.98 (Per 100)
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
LTB100
Manufacturer
Eaton
Manufacturer's Part Number
LTB100
Description
1" STR LT Conn Ins
Liquid Tight Straight Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.438 In Length, 0.813 In Diameter, Insulated, Threaded Connection, 39.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564311009 / 00784564311009
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Carton
$56.70 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
945
Resources
Tech Bulletins
 
 
LTB100 - Tech Bulletin
Attachments
 
 
LTB100 - Specification Sheet
Images
 
 
LTB100 - Small Image
 
LTB100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LTB100.
Jump To:

Cross Referenced

These items are similar to LTB100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-100 Appleton Electric 00781381681056
432-SLTI Bridgeport Fittings 00781747044327
FC50 Bryant Electric 00781786241022
LTB100 Eaton Crouse-Hinds 00784564311009
LTBK100 Eaton Crouse-Hinds 00784564000217
SL100I LH Dottie 00781002667223
LTB100 Eaton Wiring Devices 00040893653341
86210B Halex 00051411862107
H1001 Hubbell Wiring Device-Kellems 00783585035147
074093512 Hubbell Wiring Device-Kellems 00783585331881
K1001 Killark 00783936991337
MLTI-100 Orbit Industries 00835243032026
4Q-100T O-Z Gedney 00783126617504
4Q100TG O-Z Gedney n/a
STB50SF Legrand Pass & Seymour 00785007999600
RT-100AS Producto Electric Corp. n/a
3514 Raco n/a
3514RAC Raco 00050169035146
H1001 Raco n/a
LTMI100 Raco n/a
5334 Thomas & Betts n/a
LT-703 Thomas & Betts Conduit n/a
473S Topaz 00751338144606

* All prices subject to change.

Begin Live Chat