LT75SA - 3/4" LT Conn Alu

Eaton

  • $15.69 (Each)
  • $15.69 (Each)

  • $392.33 (Per 25)

  • $1,569.32 (Per 100)
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
LT75SA
Manufacturer
Eaton
Manufacturer's Part Number
LT75 SA
Description
3/4" LT Conn Alu
Liquid Tight Straight Connector, 3/4 In Trade Size, Aluminum (Body, Gland Nut, Lock Nut);Steel (Ferrule);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Natural, 1.313 In Length, 1.25 In Diameter, Non-Insulated, Straight Connection, 26.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962607 / 00784564962607
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.69 (Each)
Carton
$392.33 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
1,107
Resources
Tech Bulletins
 
 
LT75SA - Tech Bulletin
Attachments
 
 
LT75SA - Specification Sheet
Images
 
 
LT75SA - Small Image
 
LT75SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT75SA.
Jump To:

Similar Items

Similar items are close alternatives to LT75SA, though they may not be 100% alike.

Appleton ST Series Straight Liquidtight Connector With Plain Throat, Size: 3/4-1...
  • MFR Part #: ST-75AL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($649.44) · 50 ($1,298.89) ·
ST75AL - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$25.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT75SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-75AL Appleton Electric 00781381672443
431SLT Bridgeport Fittings 00781747024312
LT75 SA Eaton Crouse-Hinds 00784564962607
LT75 Eaton Crouse-Hinds 00784564300751
LTK75 Eaton Crouse-Hinds 00784564000125
LT75SA Eaton Crouse-Hinds 78456496260
K075 Killark 00783936997940
4Q75 O-Z Gedney 00783126617252
3403 Raco 00050169034033
H075 Raco n/a
LTM075 Raco n/a
5233AL Thomas & Betts 00786210802480
5233 Thomas & Betts 00786210052335
LT102 Thomas & Betts n/a
5233AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat