LT7590G - 3/4" 90D LT Conn

Eaton

  • $15.87 (Each)
  • $15.87 (Each)

  • $158.66 (Per 10)

  • $1,586.57 (Per 100)
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
LT7590G
Manufacturer
Eaton
Manufacturer's Part Number
LT7590G
Description
3/4" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260420 / 00784564260420
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.87 (Each)
Carton
$15.87 (Each)
Standard Packaging
$158.66 (Per 10)
Resources
Images
 
 
LT7590G - Small Image
 
LT7590G - Large Image
Attachments
 
 
LT7590G - Specification Sheet
Tech Bulletins
 
 
LT7590G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
3/4" 90D LT CONN
Product Type
3/4 LT 90 Degree Conn Ground Lug
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 3/4"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
extra long description
MIDWEST LT7590G 3/4 LT 90 DEGREE CO
Additional Information
dimensions
2.1300 IN X 1.5600 IN X 2.1300 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT7590G
GTIN
00784564260420
UPC
784564260420
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.59
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.18
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT7590G.
Jump To:

Similar Items

Similar items are close alternatives to LT7590G, though they may not be 100% alike.

3/4 Inch 90 Degree Malleable Iron External Bonding Liquidtight Connector, Non-In...
  • Our Part #: 5253GR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5253GR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($636.56) ·
5253GR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT7590G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR7590GL American Fittings 00662364390922
ST-9075L Appleton Electric 00781381403283
471-SLTG Bridgeport Fittings 00781747204714
LT7590G Eaton Crouse-Hinds 00784564260420
4Q-975L O-Z Gedney 00783126618730
5253GR Thomas & Betts 00786210899947
K07591-G Killark 00783936383637

* All prices subject to change.

Begin Live Chat