LT5090GSA - 1/2" 90D STR Ground Conn

Eaton

  • $22.59 (Each)
  • $22.59 (Each)

  • $564.83 (Per 25)

  • $2,259.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LT5090GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT5090G SA
Description
1/2" 90D STR Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564350503 / 00784564350503
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.59 (Each)
Carton
$22.59 (Each)
Standard Packaging
$564.83 (Per 25)
Resources
Images
 
 
LT5090GSA - Small Image
 
LT5090GSA - Large Image
Attachments
 
 
LT5090GSA - Specification Sheet
Tech Bulletins
 
 
LT5090GSA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Product Type
1/2 LT 90 Degree Conn Ground Lug Al
Description
1/2" 90D STR GROUND CONN
extra long description
MIDWEST LT5090G SA 1/2 LT 90 DEGREE
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 1/2"
Additional Information
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
Manufacturer Information
Manufacturers Part Number
LT5090G SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564350503
UPC
784564350503
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.18
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.

false