LT400SA - 4" LT Conn Alu

Eaton

  • $744.82 (Each)
  • $744.82 (Each)

  • $74,482.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LT400SA
Manufacturer
Eaton
Manufacturer's Part Number
LT400 SA
Description
4" LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 4"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962683 / 00784564962683
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$744.82 (Each)
Carton
$744.82 (Each)
Resources
Images
 
 
LT400SA - Small Image
 
LT400SA - Large Image
Attachments
 
 
LT400SA - Specification Sheet
Tech Bulletins
 
 
LT400SA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 4"
Product Type
4 LT Conn Al
Description
4" LT CONN ALU
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT400 SA 4 LT CONN AL
Additional Information
dimensions
4.1900 IN X 5.6300 IN X 5.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT400 SA
GTIN
00784564962683
UPC
784564962683
Taxonomies, Classifications, and Categories
Type
Liquidtight connector
Category Description
METALLIC FITTINGS
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of LT400SA.
Jump To:

Cross Referenced

These items are similar to LT400SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-400AL Appleton Electric 00781381672535
439SLT Bridgeport Fittings n/a
LT400 SA Eaton Crouse-Hinds 00784564962683
LT400 Eaton Crouse-Hinds 00784564304001
LT400SA Eaton Crouse-Hinds 78456496268
K400 Killark 00783936998541
4Q400 O-Z Gedney 00783126618051
3416 Raco 00050169034163
H400 Raco n/a
LTM400 Raco n/a
5240AL Thomas & Betts 00786210838304
5240 Thomas & Betts 00786210052403
LT110 Thomas & Betts n/a
5240AL Thomas & Betts Conduit n/a

* All prices subject to change.