LT40045 - 4" 45D LT Conn

Eaton

  • $387.27 (Each)
  • $387.27 (Each)

  • $38,726.67 (Per 100)

In-Stock: 0 available locally (Mansfield, TX) (change location)
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
LT40045
Manufacturer
Eaton
Manufacturer's Part Number
LT40045
Description
4" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564454003 / 00784564454003
Weight per unit
15.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.27 (Each)
Carton
$387.27 (Each)
Stock Availability
Mansfield
0
DFW RDC
0
All Stores
0
Resources
Images
 
 
LT40045 - Small Image
 
LT40045 - Large Image
Attachments
 
 
LT40045 - Specification Sheet
Tech Bulletins
 
 
LT40045 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
4" 45D LT CONN
extra long description
MIDWEST LT40045 4 LT 45 DEGREE CONN
Product Type
4 LT 45 Degree Conn
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Non-insulated, Malleable iron, 4"
Additional Information
dimensions
12.3100 IN X 5.7500 IN X 12.3100 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT40045
GTIN
00784564454003
UPC
784564454003
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight per each
15.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.47
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LT40045.
Jump To:

Cross Referenced

These items are similar to LT40045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45400 Appleton Electric 00781381680509
459-SLT Bridgeport Fittings 00781747024596
459SLT Bridgeport Fittings n/a
LT40045 Eaton Crouse-Hinds 00784564454003
4Q-4400 O-Z Gedney 00783126619959
5250 Thomas & Betts 00786210052502
5250 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat