LT200SA - 2" LT STR Conn

Eaton

  • $83.19 (Each)
  • $83.19 (Each)

  • $8,319.06 (Per 100)
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
LT200SA
Manufacturer
Eaton
Manufacturer's Part Number
LT200 SA
Description
2" LT STR Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-Insulated, Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962645 / 00784564962645
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.19 (Each)
Carton
$83.19 (Each)
Resources
Images
 
 
LT200SA - Small Image
 
LT200SA - Large Image
Attachments
 
 
LT200SA - Specification Sheet
Tech Bulletins
 
 
LT200SA - Tech Bulletin
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
Aluminum
Descriptions
Product Type
2 LT Conn Al
Description
2" LT STR CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Non-insulated, Aluminum, 2"
extra long description
MIDWEST LT200 SA 2 LT CONN AL
Additional Information
dimensions
2.6300 IN X 3.0000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT200 SA
GTIN
00784564962645
UPC
784564962645
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT200SA.
Jump To:

Cross Referenced

These items are similar to LT200SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-200AL Appleton Electric 00781381672498
435SLT Bridgeport Fittings 00781747024350
LT200 SA Eaton Crouse-Hinds 00784564962645
LT200 Eaton Crouse-Hinds 00784564302007
LTK200 Eaton Crouse-Hinds 00784564000361
LT200SA Eaton Crouse-Hinds 78456496264
K200 Killark 00783936998510
4Q200 O-Z Gedney 00783126617757
3408 Raco 00050169034088
H200 Raco n/a
LTM200 Raco n/a
5237AL Thomas & Betts 00786210802527
5237 Thomas & Betts 00786210052373
LT106 Thomas & Betts n/a
5237AL Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat