LT20045 - 2" 45D LT STL Conn

Eaton

  • $75.06 (Each)
  • $75.06 (Each)

  • $7,506.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT20045
Manufacturer
Eaton
Manufacturer's Part Number
LT20045
Description
2" 45D LT STL Conn
Liquid Tight 45°Connector, 2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 3 In Diameter, Non-Insulated, Threaded Connection, 176.4 LB/100
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564452009 / 00784564452009
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.06 (Each)
Carton
$75.06 (Each)
Resources
Images
 
 
LT20045 - Small Image
 
LT20045 - Large Image
Attachments
 
 
LT20045 - Specification Sheet
Tech Bulletins
 
 
LT20045 - Tech Bulletin
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
3 in
Descriptions
Description
2" 45D LT STL CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 3 in Diameter, Non-Insulated, Threaded Connection, 176.4 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 2 in, 45°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT20045 2 LT 45 DEGREE CONN
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 ct
dimensions
4.4400 IN X 3.0000 IN X 4.4400 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT20045
sub brand
Liquidator(TM)
GTIN
00784564452009
UPC
784564452009
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight
176.4 lb/100
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.31
You must have an account to view stock levels
These alternate items can be purchased instead of LT20045.
Jump To:

Similar Items

Similar items are close alternatives to LT20045, though they may not be 100% alike.

Liquid Tight 45°Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electr...
  • Our Part #: 5247
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5247
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($754.03)
5247 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$150.81

Each

QTY:
Each
Add
2" 45° Liquidtight Connector Non-Insulated
  • Our Part #: K2004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2004
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($529.80)
K2004 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$105.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT20045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L4200 AFC Cable Systems 00077680137050
ST-45200 Appleton Electric 00781381680356
455-SLT Bridgeport Fittings 00781747024558
LT20045 Eaton Crouse-Hinds 00784564452009
LTK20045 Eaton Crouse-Hinds 00784564000378
SL45200 LH Dottie 00781002667155
66520B Halex 00051411665203
H2004 Hubbell Wiring Device-Kellems 00783585034485
K2004 Killark 00783936991436
MLT45-200 Orbit Industries 00835243031203
4Q-4200 O-Z Gedney 00783126619058
RT-45-200S Producto Electric Corp. n/a
3448 Raco 00050169034484
H2004 Raco n/a
5247 Thomas & Betts 00786210052472
5247 Thomas & Betts Conduit n/a

* All prices subject to change.