LT10045 - 1" 45D LT Steel Conn

Eaton

  • $25.30 (Each)
  • $25.30 (Each)

  • $253.01 (Per 10)

  • $2,530.08 (Per 100)
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
LT10045
Manufacturer
Eaton
Manufacturer's Part Number
LT10045
Description
1" 45D LT Steel Conn
Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 0.813 In Diameter, Non-Insulated, Threaded Connection, 63.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564451002 / 00784564451002
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.30 (Each)
Carton
$253.01 (Per 10)
Resources
Images
 
 
LT10045 - Small Image
 
LT10045 - Large Image
Attachments
 
 
LT10045 - Specification Sheet
Tech Bulletins
 
 
LT10045 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Diameter
0.813 in
Descriptions
Description
1" 45D LT STEEL CONN
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Long Description
Liquid Tight 45°Connector, 1 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 0.813 in Diameter, Non-Insulated, Threaded Connection, 63.5 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1 in, 45°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT10045 1 LT 45 DEGREE CONN
Additional Information
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
Connection Orientation
45°
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
10 CT
dimensions
2.7500 IN X 0.8100 IN X 2.7500 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT10045
sub brand
Liquidator(TM)
GTIN
00784564451002
UPC
784564451002
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 in
Packaging
Weight
63.5 lb/100
Weight per each
0.67
Carton
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.19
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT10045.
Jump To:

Similar Items

Similar items are close alternatives to LT10045, though they may not be 100% alike.

Liquid Tight 45°Connector, 1 In Trade Size, Malleable Iron Material, Zinc Electr...
  • Our Part #: 5244
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5244
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($199.71) · 25 ($998.54) ·
5244 - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$39.94

Each

QTY:
Each
Add
1" 45° Liquidtight Connector Non-Insulated
  • Our Part #: K1004
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K1004
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($320.00) ·
K1004 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LT10045 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-45100 Appleton Electric 00781381680202
452-SLT Bridgeport Fittings 00781747024527
LT10045 Eaton Crouse-Hinds 00784564451002
LTK10045 Eaton Crouse-Hinds 00784564000194
LTQ10045 Eaton Crouse-Hinds 00662277005241
SL45100 LH Dottie 00781002667100
66510B Halex 00051411665104
H1004 Hubbell Wiring Device-Kellems 00783585034447
K1004 Killark 00783936998558
MLT45-100 Orbit Industries 00835243031173
4Q-4100 O-Z Gedney 00783126618754
RT-45-100S Producto Electric Corp. n/a
3444 Raco 00050169034446
H1004 Raco n/a
5244 Thomas & Betts 00786210052441
LT453 Thomas & Betts n/a
LT-453 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat